Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AV02E
Zoro #
G0318963
UPC #
-
Country of Origin
United States
Dimensions
Saw Sizes Included
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Max. Cutting Depth
1 1/2 in
Thread Size
1/2"-20, 5/8"-18
Shank Size
7/16 in Hex
Pilot Drill Size
1/4 in dia x 4 5/16 in L
Range of Saw Sizes
7/8" to 2-1/2"
Details
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material
Bi-Metal
Number of Pieces
8
Replacement Arbor No.
Mfr. No. M44C or M45PC
Includes
(2) Arbors
Hole Saw Product Grouping
Hole Saw Kits
Teeth per Inch
5
Primary Saw Application
Wood
Item
Electricians Hole Saw Kit
Replacement Pilot Drill No.
Mfr. No. TACPD4
Arbor Design
Included
Impact Rated
No
Description
Electricians Hole Saw Kit, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 5/16 in L, Number of Pieces 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.