Padlockable Hasp Electrical Enclosures, 36 in H, 12 in D, 36 in W, 3R, Steel

  • Mfr # RHC363612

  • Zoro # G0320695

CAD Available

product price:  $845.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

CAD Drawing
Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RHC363612
Zoro #
G0320695
UPC #
786725407026
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
12 in
Usable Opening Depth
11.88 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
34C493
Series
RHC
Standards
CSA Certified, cULus, UL Listed
Metal Gauge
14 ga
Features
External Mounting Plates
Enclosure Cover Features
Hasp and Staple for Padlocking
Weight
124 lb.
Application
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor installations against rain, sleet, and snow, or indoors against dripping water.
Environment - MERCH
Weather Resistant
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP3636, NP3636PP

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish ANSI 61 Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Plates, Height 36 in, Interior Panel 34C493, Metal Gauge 14 ga, Wall Mounting, Series RHC, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 11.88 in, Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.