Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261133509
Zoro #
G0320914
UPC #
662611335096
Country of Origin
Unknown
Dimensions
Mounting Hole Size
7/8"
Disc Dia.
4-1/2"
Details
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Weight
Y
Max. RPM
11,000
Color
Brown
Grit
100
Series
F226
Item
Fiber Disc
Grade
Fine
Backing Material
Fiber
Vacuum Hole Design
Non-Vacuum
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 100, Series F226, Color Brown, Grade Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.