Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1EUN3
Zoro #
G0322052
UPC #
-
Country of Origin
India
Dimensions
Filter Size
1
Details
Item
Filter Bag
Microns
25/10
Ring Material
Steel
Max. Temp.
200 Degrees F
Finish
Natural
Description
Filter Bag, Finish Natural, Ring Material Steel, Package Quantity 5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.