Threaded Mandrel, Steel, M14X2

  • Mfr # 3747-14

  • Zoro # G0324807


product price:  $60.29
/ea

Key Features

Type
Threaded Mandrel Type AM
Use With Internal Thread Size
M14 x 2
Application
General Purpose
Series
Heli-Coil
For Use With
For Use With Free Running and Screw Locking Inserts
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3747-14
Zoro #
G0324807
UPC #
025964130778
Country of Origin
China

Dimensions

Use With Internal Thread Size
M14 x 2
Compatible External Thread Size
M14-2.00
Compatible Internal Thread Size
M14
Overall Length
4 5/8 in

Details

Item
Threaded Mandrel Tool
Type
Threaded Mandrel Type AM
Application
General Purpose
Series
Heli-Coil
For Use With
For Use With Free Running and Screw Locking Inserts
Material
Steel
Thread Type
Metric Coarse
System of Measurement
Metric
Tool Type
Threaded Mandrel Type AM
Compatible Thread Type
Coarse
Compatible Insert Type
Helical Inserts
Compatible Insert Style
Tanged
Compatible Thread Direction
Right Hand

Description

Threaded Mandrel Tool, Compatible External Thread Size M14-2.00, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M14, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 5/8 in, System of Measurement Metric, Tool Type Threaded Mandrel Type AM, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.