Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK

  • Mfr # N04104.062.0600

  • Zoro # G0325398


product price:  $20.45
/pk 5, $4.09/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N04104.062.0600
Zoro #
G0325398
UPC #
190735964910
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
6 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Proof Load
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Thread Fit
2A
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
5/8"-11
Minimum Temperature
-58 Degrees F
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04104.062.0600 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is typically used in various industrial applications to securely join materials together. As part of the broader fasteners category, it provides essential support in construction, manufacturing, and engineering projects.

  • Dimensional Standards: Adheres to ASME B18.2.1 dimensional standards for potential compatibility with various industrial applications.
  • Drive: Requires an external hex drive for installation or removal which means it needs a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 6 inches, this screw can be inserted deep into materials for secure fastening in various industrial settings.
  • Finish: The zinc yellow finish is intended to potentially enhance durability and corrosion resistance, in addition to providing aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers providing diverse quality and price options for industry professionals.
  • Material & Grade/Class: Made from steel with material grade/class as Grade 8 indicating high strength and hardness properties suitable for demanding applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products