Heavy Hex Nut, 5/8"-11, Steel, Not Graded, Hot Dipped Galvanized, 39/64 in Ht, 25 PK
Mfr # HHNIDH062G-025BX
Zoro # G0325534
CAD Available
product price:Â $21.25
/pk 25, $0.85/eaKey Features
CAD Drawing
Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Hex Height
39/64 in
Hex Width
1 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HHNIDH062G-025BX
Zoro #
G0325534
UPC #
096653971422
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Hex Height
39/64 in
Hex Width
1 1/16 in
Dia./Thread Size
5/8"-11
Nut Height
39/64 in
Width Across Flats
1 1/16 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Not Graded, Material Steel, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 39/64 in, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.