Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK

  • Mfr # N04104.037.0350

  • Zoro # G0325906


product price:  $21.35
/pk 25, $0.85/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N04104.037.0350
Zoro #
G0325906
UPC #
190735965429
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
3-1/2 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC33
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
3/8"-16
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429

Description

The ZORO SELECT - N04104.037.0350 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This particular screw is made of steel and features an external hex drive, requiring a wrench or socket for installation or removal.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: It measures 3-1/2 inches, indicating its potential depth of insertion.
  • Finish: The Zinc Yellow finish is intended to contribute to durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Manufactured in the USA*, offering a variety of quality and price options for industry professionals.
  • Material Grade/Class: Grade 8 standard suggests strength, hardness and resistance properties that may be suitable for various industrial applications.
  • Tensile Strength: With a tensile strength rated at 150,000 psi, this cap screw is designed to resist a certain amount of pulling stress before failure. This rating may suggest its potential durability and applicability across various industrial settings.
  • Thread Direction & Size: It has a right-hand thread direction which means it tightens when turned clockwise; The thread size is specified as 3/8"-16 which should correspond with compatible nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products