Locking Plug, L17-30P, 30 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # HBL2741

  • Zoro # G0326015


product price:  $54.89
/ea

Key Features

NEMA Plug Configuration
L17-30P
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2741
Zoro #
G0326015
UPC #
783585039374
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.15 in
Cord Size
0.350 in to 1.150 in
Maximum Wire Size
8 AWG
Face Diameter
2.21 in
Body Length
2.33 in
Outside Diameter
2.33 in
Minimum Wire Size
16 AWG
For Minimum Cable Diameter
0.35 in
Wire Size
#16 AWG to #8 AWG
Length
2.33 in
Height
2.75 in
Width
2.33 in
Dimensions
2.33 in x 2.33 in x 2.75 in

Details

Item
Locking Plug
NEMA Plug Configuration
L17-30P
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Resistance Properties
Chemical Resistant, Impact Resistant
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Grade
Industrial
Material
Nylon
Boot Code
C
Application
Extra Heavy Duty Industrial
For Location
Indoor
Maximum Operating Temperature
75 Degrees C
Horsepower Rating
10 hp
Market
Industrial
For Environment
Dry
Housing Material
Nylon
Blade Material
Brass
Polarized
Yes
Minimum Operating Temperature
-40 Degrees C
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Cord Mounted
Cord Range
0.350"-1.150" (9-29)
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Amperage Rating
30 A
Cord Type
All Listed Portables
Amps
30
Antimicrobial
No

Description

The HUBBELL 30A Twist-Lock Plug (L17-30P) is a locking plug rated for use in industrial environments where a locking connection is specified. It features a ribbed nylon housing for enhanced grip and resistance to impact and chemicals, with a clear, funnel-shaped wire entry that aids in straightforward termination. The integral dust shield helps protect the wiring chamber from dust and contaminants, while the cord grip design intended to reduce strain on terminations.


Key Features of the HUBBELL 30A Twist-Lock Plug L17-30P:

  • Amperage/Voltage Rating: Rated for 30 A and 600V AC operation

  • NEMA Configuration: L17-30P; three-pole, four-wire grounded design

  • Cable Range: Accepts cable diameters from 0.350" to 1.150"

  • Wire Size Compatibility: Accommodates #16 AWG to #8 AWG stranded copper wire via screw terminals

  • Housing Material: Nylon construction provides chemical and impact resistance

  • Temperature Range: Operates between -40°C (without impact) up to +75°C continuous use

  • Ingress Protection: IP20 rated; suitable for indoor dry locations unless additional protection is provided

  • Standards Compliance: Certified to CSA C22.2 No.42, Federal Specification W-C-596, UL 498 listed

  • Flammability Rating: Meets HB or better per UL94/CSA standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products