CAD Drawings

Download CAD Files

Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK

  • Mfr # N04104.037.0100

  • Zoro # G0326798

CAD Available

product price:  $16.95
/pk 50, $0.34/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N04104.037.0100
Zoro #
G0326798
UPC #
190735966297
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Globally Sourced
Made in USA*
Thread Fit
2A
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04104.037.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This product is intended for use in joining together materials across a range of industrial applications. It plays a role in construction, manufacturing, and engineering projects. Constructed from steel with a zinc yellow finish which may contribute to its durability and corrosion resistance, this screw is manufactured according to the ASME B18.2.1 dimensional standards indicating potential compatibility within specified parameters.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: Featuring a length of 1 inch; this measurement suggests the depth into which it could potentially be inserted when used as intended.
  • Globally Sourced: Obtained from international manufacturers offering varied product characteristics.
  • Material Grade/Class: Grade 8 standard indicating strength, hardness, and resistance properties suitable for various applications.
  • Rockwell Hardness: Rated at HRC33 suggesting potential hardness or resistance to penetration under specific circumstances.
  • Tensile Strength: With a reported tensile strength of 150000 psi, this indicates how much pulling stress it might resist under certain conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; thread size 3/8"-16 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products