Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK

  • Mfr # N01200.062.0250

  • Zoro # G0327157


product price:  $7.15
/pk 5, $1.43/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01200.062.0250
Zoro #
G0327157
UPC #
190735966631
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC19
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
74,000 to 85,000 psi
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
5/8"-11
Globally Sourced
Made in USA*
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429

Description

The ZORO SELECT - N01200.062.0250 is a type of Hex Head Cap Screw, a crucial fastener used in various industrial applications to securely join materials together. Constructed of steel and completed with a zinc plating to aid in resisting corrosion, this screw adheres to the SAE J429 material quality standards and is designed for use with an external hex drive tool.

  • Drive: Requires an External Hex drive tool for installation or removal.
  • Fastener Length: Measures 2-1/2 inches, indicating its depth of insertion into materials.
  • Finish: Zinc Plated finish enhances durability and corrosion resistance.
  • Globally Sourced: Procured from diverse international manufacturers to ensure range in quality and price options.
  • Material Grade/Class: Adheres to Grade 5 standard indicating strength, hardness, and resistance properties suitable for industrial applications.
  • Tensile Strength: Rated for up to 120,000 psi tensile stress prior to potential failure under certain conditions.
  • Thread Direction & Size: Right Hand thread direction tightens clockwise; Thread size of 5/8"-11 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.