Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK

  • Mfr # N01200.037.0300

  • Zoro # G0327437


product price:  $13.19
/pk 25, $0.53/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01200.037.0300
Zoro #
G0327437
UPC #
190735966914
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
3/8"-16
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N01200.037.0300 is a Hex Head Cap Screw, an essential fastener in various industrial applications such as construction, manufacturing, and engineering projects. Characterized by its hexagonal-shaped head, this cap screw adheres to the ASME B18.2.1 dimensional standards, which is common among similar products used by industry professionals.

  • Drive: This cap screw requires an external hex drive for installation or removal using a wrench or socket of the same shape.
  • Fastener Length: With a length of 3 inches, it indicates how deep into a material it can be inserted for secure fastening.
  • Finish: The zinc-plated finish is designed to improve durability and corrosion resistance in a variety of environments or materials.
  • Material: Made from steel which determines strength, durability and suitability for different industrial applications.
  • Material Grade/Class: Adhering to Grade 5 standard indicating its strength properties essential in selecting the right fastener for your needs.
  • Tensile Strength: It has a tensile strength of 120,000 psi as per manufacturer's specifications, which may be relevant for various industrial applications
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise while its size (3/8"-16) ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.