Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK

  • Mfr # N01200.037.0200

  • Zoro # G0327470

CAD Available

product price:  $10.65
/pk 25, $0.43/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01200.037.0200
Zoro #
G0327470
UPC #
190735966952
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Tensile Strength
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Globally Sourced
Made in USA*
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Thread Fit
2A
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N01200.037.0200 is a type of Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This screw is designed for use in a variety of applications within the ASME B18.2.1 dimensional standards. It's constructed from Grade 5 steel, which is known for its strength and durability.

  • CAD Available: Yes – this feature can be used to assist with digital modeling and planning in engineering or architectural designs.
  • Drive: The external hex drive is compatible with a wrench or socket of the same shape, facilitating installation and removal.
  • Fastener Length: With a length of 2 inches, it provides an indication of potential insertion depth into materials.
  • Finish: Zinc Plated - typically associated with increased durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Made in USA* - contributes to diversity in product options
  • Material Quality Standards: Complies with SAE J429 standards which provide guidelines on design uniformity
  • Tensile Strength: A tensile strength rating up to 120,000 psi suggests potential resilience under stress conditions prior to failure occurrence
  • Thread Direction & Size: It has right hand thread direction (tightens clockwise); Thread size is 3/8"-16, which suggests compatibility with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.