Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK

  • Mfr # N01200.062.0150

  • Zoro # G0327717


product price:  $11.59
/pk 10, $1.16/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01200.062.0150
Zoro #
G0327717
UPC #
190735967188
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
1-1/2 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
74,000 to 85,000 psi
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Thread Fit
2A
Threadlocker Minimum Temperature
5/8"-11
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429

Description

The ZORO SELECT - N01200.062.0150 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. Characterized by its hexagonal-shaped head, this screw requires an external hex drive for installation or removal, making it compatible with a wrench or socket of the same shape.

  • Drive: The External Hex drive design allows for easy application using a corresponding wrench or socket.
  • Fastener Length: With a length of 1-1/2 inches; this measurement allows the possibility of deeper insertion into materials within certain industrial settings.
  • Finish: The Zinc Plated finish is intended to potentially enhance durability and corrosion resistance in different environments and materials.
  • Globally Sourced: Made in USA*, offering diverse quality and price options for industry professionals.
  • Material: It is made from Steel which is known for its strength, durability and potential corrosion resistance in various applications.
  • Material Grade/Class: Grade 5 standard suggests high levels of strength, hardness and resistant properties that could be beneficial for demanding tasks.
  • Tensile Strength: Has a reported tensile strength of 120,000 psi suggesting potential robustness under stress
  • Thread Direction & Size : Right Hand thread direction means it tightens clockwise while the thread size (5/8"-11) ensures compatibility with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.