Low Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 25 1490A 02L 15" H20

  • Zoro # G0331064


product price:  $61.35
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25 1490A 02L 15" H20
Zoro #
G0331064
UPC #
759426366862
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.875 in
Nominal Dial Size
2 1/2 in
Case Depth
1.65 in
Bolt Circle Diameter
2.13 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, Flow Measurement, Filtration Monitoring, Gas Measurement, OEM Applications, Regulators and Respirators, Vacuum Applications
Gauge Case Material
Polysulfone
Series
1490
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
in wc
IP/NEMA Rating
IP54
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Smallest Graduation
0.2 in wc
Gauge Application
For Natural Gas & Other Gases
Case Color
Black
Calibration Certificate Included
No
Graduations
0.20 in wc
Gauge Primary Range Smallest Graduation
0.2
Socket Material
Brass
Case Material
Glass-filled polysulfone
Connection Type
MNPT
Wetted Materials
Brass / Copper
Standards
ASME
Compatible Process Media
Natural Gas
Removable Bezel
Yes
Vibration Resistance
None
Bezel Mounting Type
Bayonet
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade A
Pointer Color
Black
Includes Mounting Hardware
No
Burst Pressure
5 psi
Gauge Case Liquid
None
Pointer Material
Aluminum
Scale Type
Single
Field Fillable
No
Cleaned for Oxygen Service
No
Pressure Gauge Type
Low Pressure Gauge
Process Connection Gender
Male
Sensor Type
Diaphragm
Dial Color
White
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Includes Vent Plug
No
Bezel Material
Polycarbonate
Primary Scale Minor Graduations
0.2
Adjustable Pointer
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F, -40 Degrees to 82 Degrees C
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Sensor Material
Beryllium Copper
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
15 in wc
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in wc
Case Liquid
None

Description

Low Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Polysulfone, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP54, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Bolt Circle Diameter 2.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.