Standard Bungee Strap, S-Hook, 24inL, Yllow (Discontinued)
- Mfr # B24Y
- Zoro # G0331265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B24Y
Zoro #
G0331265
UPC #
897523001757
Country of Origin
Unknown
Dimensions
Bungee Width
3/4 in
Bungee Length
24 in
Bungee Thickness
3/16 in
Length
24"
Width
3/4"
Diameter
3/16"
Details
End Type
S-Hook
Item
Bungee Strap
Color
Yellow
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Bungee Material
Polyurethane
Material
Polyurethane
Bungee End Material
Steel
Body Material
Polyurethane
Hardware Material
Steel
Item - Bungees
Bungee Strap
Bungee End Type
S-Hook
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.