Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb One Hole Lug Compress Conct, 500 kcmil 54118

One Hole Lug Compress Conct, 500 kcmil (Discontinued)

  • Mfr # 54118
  • Zoro # G0333803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54118
Zoro #
G0333803
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
500 kcmil
Width
1.61"
Length
3.25"
Stud Size
1/2"
Barrel Length
Short
Length (Straight Wireway)
3.25 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Brown
Peep Hole
Yes
Item
One-Hole Lug Compression Connector
Tongue Style
Standard
Die Code
87
Hole Center to End
0.500 in
Plate Material
Tin

Description

One-Hole Lug Compression Connector, Color Code Brown, Die Code 87, Material Copper, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.