Heavy Hex Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK

  • Mfr # U51081.056.0001

  • Zoro # G0334385


product price:  $62.29
/pk 25, $2.49/ea

Key Features

Thread Size
9/16"-12
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51081.056.0001
Zoro #
G0334385
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12
Hex Height
35/64 in
Hex Width
15/16 in
Nut Height
35/64 in
Dia./Thread Size
9/16"-12
Width Across Flats
15/16 in

Details

Item
Heavy Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Application
General Purpose
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Hex Type
Heavy Hex
Nut Style
Hex Nut - Heavy
Fastener Thread Direction
Right Hand
Material Grade
18-8
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 9/16 In.-12, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Pack Size Small Pack, Thread Type Coarse, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.