Heavy Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK

  • Mfr # U51081.062.0001

  • Zoro # G0334391


product price:  $19.25
/pk 25, $0.77/ea

Key Features

Thread Size
5/8"-11
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51081.062.0001
Zoro #
G0334391
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Hex Height
39/64 in
Hex Width
1 1/16 in
Dia./Thread Size
5/8"-11
Nut Height
39/64 in
Width Across Flats
1 1/16 in

Details

Item
Heavy Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
General Purpose
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.2
Maximum Temperature
302 Degrees F
Made in North America
No
REACH Compliant
Yes
Removable
No
Resistance Properties
High Temperature Resistant
RoHS Compliant
Yes
Hex Type
Heavy Hex
Pack Size
Small Pack
Minimum Yield Strength
700 N/sq mm
Thread Pitch
11 in
Thread Fit
2B
Minimum Temperature
-58 Degrees F
Material Quality Standards
ASTM A307A
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Color
Silver
Basic Material
Stainless Steel
Material Grade
18-8
Nut Style
Hex Nut - Heavy

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 39/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.