Liquid Tight Grip, 90 Deg, 1 In.
Mfr # 074-09-3544
Zoro # G0334591
product price:Â $99.55
/ea
Free Shipping & Returns
Key Features
Color - Conduit Fitting
Silver
Material
Steel
Box Connection
1 in MNPT
Insulated / Uninsulated
Insulated
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
074-09-3544
Zoro #
G0334591
UPC #
783585332000
Country of Origin
United States
Dimensions
Mesh Length
5 in
Conduit Trade Size
1 in
Trade Size
1 in
Compatible Knockout Trade Size
1 in
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.