4-Cutter Hammer Drill Bit 1-3/8" x 29"L, SDS Max
Mfr # HC5082
Zoro # G0334927
product price:Â $159.97
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Max
Drill Bit Size
1-3/8 in
Flute Length
24 in
Shank Diameter
23/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC5082
Zoro #
G0334927
UPC #
000346404609
Country of Origin
Germany
Dimensions
Overall Length
29 in
Drill Bit Size
1-3/8 in
Flute Length
24 in
Shank Diameter
23/32 in
Maximum Drilling Depth
24 in
Details
Item
Rotary Hammer Drill
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Impact Rated
No
Number of Cutter Heads
4
Number of Pieces
1
Percussion Rated
No
Primary Material Application
Concrete
Measurement System
Fractional Inch
Decimal Equivalent
1.375
For Tool Type
Rotary Hammer
Sub Brand
Speed-X
Description
Rotary Hammer Drill, SDS Max, 1 3/8 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.