18-8, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK

  • Mfr # U51000.025.0200

  • Zoro # G0335161

CAD Available

product price:  $12.59
/pk 50, $0.25/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51000.025.0200
Zoro #
G0335161
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRB95
Tensile Strength
85,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U51000.025.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. The screw adheres to the ASME B18.2.1 dimensional standards, which are commonly used in similar products.

  • Drive: This screw requires an external hex drive for installation or removal, which means it needs a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 2 inches, this is an indication of its potential insertion depth.
  • Finish: It features a plain finish typically associated with increased durability and corrosion resistance.
  • Globally Sourced: This product is sourced from multiple international manufacturers, providing a range of quality and price options.
  • Material: Constructed from stainless steel which is often associated with strength, durability, and corrosion resistance in many industrial applications.
  • Tensile Strength: Its reported tensile strength is 85,000 psi; this measurement suggests potential performance under stress but does not guarantee suitability for all heavy-duty applications.
  • Thread Direction & Size: Features right-hand thread direction which typically tightens clockwise; includes a thread size of 1/4"-20 - factors to consider when assessing fitment in specific industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products