Zoro Homepage
This item is Discontinued.
Rubbermaid 5" Wet Mop, 16 oz. Dry Wt FGA15106OR00

5" Wet Mop, 16 oz. Dry Wt (Discontinued)

  • Mfr # FGA15106OR00
  • Zoro # G0335194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGA15106OR00
Zoro #
G0335194
UPC #
086876019193
Country of Origin
Unknown

Dimensions

Headband Size
5"
Length
27" to 33"
Width
5-1/2" to 6-1/2"

Details

Mop Style
String
Item
Wet Mop
Launderable
Yes
Color
Orange
For Use With
Rubbermaid Commercial Products Mop Handles
Sub-Category
Mop Heads
Connection Type
Clamp Syle
Basic Material
Cotton, Synthetic Blend
Series
Web Foot(R)
Dry Weight
16 oz.
End Type
Loop
Color Coding System
Yes
Ply
4
Material
Cotton/Synthetic Blend

Description

Wet Mop, Launderable Yes, Dry Weight 16 oz, Color Coding System Yes, Headband Size 5 in, Series Web Foot(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.