BRUTE(R) 44 gal Trash Can Lid, Dome with Push Door Blue, Resin, 1 Openings 24 3/4 in W/Dia

  • Mfr # 1834840

  • Zoro # G0335758


product price:  $104.00
/ea
Free Shipping & Returns

Key Features

Top Type
Dome with Push Door
Lid Shape
Round
Color
Blue
Width/Diameter
24 3/4 in
Lid Connection
Snap On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1834840
Zoro #
G0335758
UPC #
086876216424
Country of Origin
United States

Dimensions

Width/Diameter
24 3/4 in
Height
12 1/2 in
Length
24-13/16 in
Trash Can Dia./Width
24-3/4"
Width
24 7/8 in
Overall Diameter
24 3/4 in

Details

Top Type
Dome with Push Door
Lid Shape
Round
Color
Blue
Lid Connection
Snap On
Item
Trash Can Lid
Container Basic Material
Plastic
Container Shape
Round
Series
BRUTE(R)
Top Design
Dome Top
Specific Container Material
Plastic
Trash Container Capacity
44 gal.
Opening Closure Type
Swing
Material
Resin
Primary Container Color
Blue
Standards
HACCP, REACH
Material Grouping
Plastic
For Container Capacity
44 gal
Number of Openings
1
For Cntnr Cap
44 gal
Features
Chip Resistant, Peel Resistant, Dent Resistant, Rust Resistant
Product Type
Trash Can Top
Lid Type
Dome with Push Door
Legend
Waste
Compatible with Manufacturer Model Number
FG264360BLUE
Includes Ashtray
Ashtray Not Included
For Use with Mfr Model Number
FG264360BLUE
Compatible Manufacturer Part Number
FG264360BLUE
Compatible Manufacturer Model Number
FG264360BLUE
Compatible with Mfr. Model No.
FG264360BLUE
Compatible Mfr. Model Number
FG264360BLUE

Description

Trash Can Top, Dome with Push Door, 44 gal, Round, Snap On, Number of Openings 1, Blue, BRUTE(R) Series, Height 12 1/2 in, Width/Diameter 24 3/4 in, Plastic, Plastic, HACCP, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.