This item is Discontinued.

Johnson Controls Pressure Transducer, 0 to 750 psi P598VCSSN107K

Pressure Transducer, 0 to 750 psi (Discontinued)

  • Mfr # P598VCSSN107K
  • Zoro # G0336959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P598VCSSN107K
Zoro #
G0336959
UPC #
-
Country of Origin
Multiple

Dimensions

Process Connection Size - Transmitter
1/4"
Manufacturers Warranty Length
3 yr.

Details

Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
303 Stainless Steel
Range Values - Transmitter
0 to 750
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-1.50%
Electrical Connections - Transmitter
Shielded Cable
Power Required - Transmitters
12 to 33VDC
Process Connection Type - Transmitter
SAE Flare Internal Thread
Output - Transmitter
0 to 10VDC
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Wiring Entry - Transmitter
None
Max. Pressure (PSI)
750
Housing
SUS303 Stainless Steel
Pressure Range (In. WC)
0 to 20,780
Compatible With
All Media Compatible with SUS303 Stainless Steel, Including Ammonia
Item
Pressure Transmitter
Process Connection
1/4" SAE 45 Degrees Flare Internal Thread
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megohm @ 500VDC
Includes
6 ft. 6" Wiring Harness
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Calibration Certificate
No
Range
0 to 750 psi

Description

Pressure Transmitter, Electrical Connections Shielded Cable with 6 ft. 6 In. Wiring Harness, Output 0 to 10VDC, Accuracy +/-1.5 Percent, Power Required 12 to 33VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.