Sling, Wire Rope 12 ft.

  • Mfr # 1DNE7

  • Zoro # G0336996


product price:  $60.19
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
12 ft
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1DNE7
Zoro #
G0336996
UPC #
190735136331
Country of Origin
China

Dimensions

Sling Length
12 ft
Rope Dia.
1/2 in
Length
12 ft.
Rope Diameter
1/2 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
Number of Sling Legs
1
Item
Wire Rope Sling
Includes
Capacity Tag
Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Standards
ASTM A1023
Number of Legs
1
Rope Strand Classification
6 x 19
Hitch Type
Basket, Choker, Vertical
Rope Coating Type
Uncoated
Rope Core Type
IWRC
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
400 Degrees F
Eye Type
Swaged Eye

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 12 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.