Tilt Truck, Forkliftable, 1 cu yd, 1250 lb

  • Mfr # FG131542BLA

  • Zoro # G0337653


product price:  $1,329.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 3/4 in
Overall Length
72 1/4 in
Overall Width
33 1/2 in
Load Capacity
1,250 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG131542BLA
Zoro #
G0337653
UPC #
086876179644
Country of Origin
United States

Dimensions

Overall Height
43 3/4 in
Overall Length
72 1/4 in
Overall Width
33 1/2 in
Container Height
45 3/8 in
Handle Height
40 in
Caster Dia.
5"
Wheel Diameter
12"
Caster Wheel Dia.
5 in
Overall LxWxH
72 1/4 in x 33 1/2 in x 43 3/4 in
Axle-Mounted Wheel Dia.
12 in

Details

Item
Forkliftable Plastic Tilt Truck
Load Capacity
1,250 lb
Color
Black
Cubic Foot Capacity
27 cu ft
Frame Material
Steel
Mobility Option
Forklift Capable, Manual
Container Legend
None
Caster Material
Polyolefin
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1317
Handle Type
Flat
Wheel Material
Rubber
Volume Capacity
1 cu. yd.
Container Material - Hoppers and Cube Trucks
MDPE
Container Material
Plastic
Color - Hoppers and Cube Trucks
Black
Item - Tilt Trucks
Tilt Truck
Handle Included
Yes
Includes
Welded Fork Pockets
Cubic Yard Capacity
1 cu yd
Load Capacity - Hoppers and Cube Trucks
1250 lb.
Frame Material - Hoppers and Cube Trucks
Steel
Caster Type
(2) Swivel
Axle-Mounted Wheel/Tread Material
Rubber
Quiet Performance Features
Quiet casters reduce noise
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster/Wheel Mounting Location
Standard
Lid/Cover Type
No Lid/Cover
Caster Wheel/Tread Material
Rubber
Non-Marking Casters/Wheels
No
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Series
BRUTE(R)

Description

Forkliftable Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,250 lb, Overall Length 72 1/4 in, Overall Width 33 1/2 in, Overall LxWxH 72 1/4 in x 33 1/2 in x 43 3/4 in, Overall Height 43 3/4 in, Optional Lid Mfr. No. 1317, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Forklift Capable, Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.