Zoro Homepage
This item is Discontinued.
Rittal Enclosure, 11.80 in D, Hinged WM484812NC

Enclosure, 11.80 in D, Hinged (Discontinued)

  • Mfr # WM484812NC
  • Zoro # G0338177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM484812NC
Zoro #
G0338177
UPC #
639889831674
Country of Origin
Unknown

Dimensions

Height
47.20 in
Depth
11.80 in
Usable Opening Depth
10.80 in
Width
47.20 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Standards
cULus
Includes
Interior Mounting Panel, Accessory Hardware Bag
Enclosure Cover Features
Concealed Hinge, L-Handle
NEMA Rating
12
Metal Gauge
14
Basic Material
Metallic
Gasket
Polyurethane
Series
WM
IP Rating
55
Material
Carbon Steel
Knockouts / No Knockouts
Knockouts

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 11.80 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 47.20 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 55, Metal Gauge 14, Wall Mounting, Series WM, Standards cULus, Usable Opening Depth 10.80 in, Width 47.20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.