Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT

  • Mfr # 5PXH2

  • Zoro # G0338861


product price: $20.49
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PXH2
Zoro #
G0338861
UPC #
190735870822
Country of Origin
China

Dimensions

Tap Thread Size
1/4"-18
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Overall Length
2-7/16"
Thread Length
1-1/16"
Shank Dia.
9/16"
Tap Size
1/4"
Size
1/4"
Thread Size
1/4"-18
Square Size
0.4210 in
Shank Length
1 3/8 in
Drill Bit Size
7/16 in
75% Thread Drill Size
0.4375 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Standards
ASME
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
Bright
Tap Style
Pipe
Tap Grouping
Tap
Number of Pieces
1
Features
Cutting Internal Pipe Threads
Series
311-60155
Cutting Direction - Machining
Right Hand
Thread Standard
NPT
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Material Grade - Machining
M2
Class of Fit
3B
Shank Type - Machining
Straight
Flute Type
Straight
Measurement System
Fractional Inch
Threads per Inch
18

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit 1B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.