Standard Clevis Pin, 1/2 in Dia, 1-49/64 in Usable Lg, Stainless Steel, 1 PK
Mfr # WWG-CLPSBPS-074
Zoro # G0340347
product price:Â $5.59
/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
1-49/64 in
Shank Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG-CLPSBPS-074
Zoro #
G0340347
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/2 in
Usable Length
1-49/64 in
Shank Length
4 in
Length
2 in
Maximum Usable Length
1 49/64 in
Minimum Hole Size
0.151 in
Head Diameter
5/8 in
Maximum Hole Size
0.166 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Includes
Hairpin
Standards
ASME B18.8.1
Manufacturer Location
Made in USA*
Description
Clevis Pin,2 in L,SS 0.5 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.