Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK

  • Mfr # N01200.037.0125

  • Zoro # G0341175


product price:  $14.49
/pk 50, $0.29/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01200.037.0125
Zoro #
G0341175
UPC #
190735969069
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Tensile Strength
120,000 psi
Thread Fit
2A
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N01200.037.0125 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This product adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, which are commonly followed in industrial applications.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/4 in, this is an indication of its potential insertion depth.
  • Finish: The Zinc Plated finish is intended to improve aspects such as durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Made in USA*, offering diverse range of quality options for industry professionals.
  • Material: Constructed from Steel; the characteristics of this material may influence factors like strength, durability and application suitability.
  • Material Grade/Class: Assigned Grade 5 - this grade designation relates to certain expected strength, hardness and resistance properties
  • Tensile Strength: Has been measured at 120,000 psi tensile strength; these values may provide some insight into potential durability within specific industrial contexts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.