This item is Discontinued.

Motorola Battery Pack, NiHM, 7.5V, For Motorola NTN7143DR

Battery Pack, NiHM, 7.5V, For Motorola (Discontinued)

  • Mfr # NTN7143DR
  • Zoro # G0342946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NTN7143DR
Zoro #
G0342946
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
1
Height (In.)
6
Width (In.)
2-1/2

Details

Item
Battery Pack
Fits Model
MFR. NO. HT1000, MTX8000 Series, MTX9000 Series, MT2000 and MTS2000
Material
NiMH
Fits Brand
Motorola
For Use With
Motorola HT1000, MTX8000 Series, MTX9000 Series, MT2000, and MTS2000 Radios
Battery Type
Nickel-Metal Hydride
Voltage
7.5
Recharge Time
3 hr or Less
Battery Capacity
1200mAh
Battery Pack Recharge Time (Hr.)
3 or Less

Description

Battery Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.