Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain

  • Mfr # K2005-B

  • Zoro # G0343856


product price:  $16.49
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
2-1/2 in
Eye Inside Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2005-B
Zoro #
G0343856
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
2-1/2 in
Eye Inside Diameter
1-3/16 in
Overall Length
4-1/2 in
Thread Length
2-1/2"
Screw Size
1/2 in
Eye Outside Diameter
2 1/16 in
Shank Diameter
1/2 in
Eye Outside Dia.
2 1/16 in
Dia./Thread Size
1/2"-13
Eye Inside Dia.
1 3/16 in
Shank Dia.
1/2 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
2,400 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Type
Machinery Eye Bolt
Eye Closure
Closed
Thread Type
Coarse
Globally Sourced
Made in USA*
Pack Size
Small Pack
Includes Nut
Nut Not Included
Standards
ASME B18.15
Material Quality Standard
ASTM A489
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Working Load Limit - Force
2,400 lbf
Material Grade/Class
C1030/C1035
Thread Style
Fully Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 2 1/2 in, Shank Dia. 1/2 in, Shank Length 2 1/2 in, Shoulder Length -, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 4 1/2 in, Length from Ream Center -, Working Load Limit 2,400 lb, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.