Band Saw Blade, 19 ft. 10 in L, 1-1/4" W, 5/8 TPI, Bi-Metal, 0.042" Thick
Mfr # ZWEG360C58M42-19' 10"
Zoro # G0344057
product price:Â $73.59
/ea
Sold in multiples of 4 for $294.36
Key Features
Width
1-1/4"
Teeth per Inch
5/8
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZWEG360C58M42-19' 10"
Zoro #
G0344057
UPC #
-
Country of Origin
United States
Dimensions
Length
19 ft. 10 in
Width
1-1/4"
Thickness
0.042"
Overall Width
1 1/4 in
Overall Length
19 ft 10 in
For Material Thickness
1/4 in to 3/8 in
For Material Width
1-1/4 in to 4 in
Blade Length
19 ft 10 in
Blade Thickness
0.042 in
Blade Width
1/2 in
Blade Length Group
17 ft to 19 ft 11 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
3/8 in
For Material Width - Maximum
4 in
For Material Width - Minimum
1 in
For Material Thickness - Minimum
1/4 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/2 in, Blade Length 19 ft 10 in, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/8 in, For Material Width 1-1/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.