4 in General Purpose Fixed Blade Utility Box Cutter, Aluminum, 12PK

  • Mfr # HC900

  • Zoro # G0344942


product price:  $9.15
/pk 12, $0.76/ea

Key Features

Overall Length
4 1/2 in
Blade Type
Single Edge Razor
Blade Material
Steel
Handle Type
Standard
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC900
Zoro #
G0344942
UPC #
073441000298
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Overall Width
2 in
Overall Thickness
1 in
Blade Projection Length
3/8 in
Length- Overall/Blade Projection
4 1/2 in / 3/8 in

Details

Item
Box Cutter
Blade Type
Single Edge Razor
Blade Material
Steel
Handle Type
Standard
Handle Material
Aluminum
Application
Multipurpose
Handle Color
Silver
Stores
No Storage
Blade Operation
Manual Retracting
Tether Capable
Tether Capable
Blade Change
Slide
Number of Blades Included
1
Position
1
Metal Detectable
Yes
Color
Silver
Tether Style
Standard Tool (Accessory Needed for Tethering)
Retractable Blade
No
Handle Style
Standard
Manufacturer Model Number of Included Blade
RB009
Knife Type
Handy Cutter Aluminum
Hand Orientation
Ambidextrous
For Cutting Paper
Yes
For Cutting Rubber
Yes
Blade Type Included
Single Edge
For Cutting Cardboard
Yes
Blade
Steel Standard Tip
Tether Ready
No
Blade Edge Type
Plain
For Cutting Leather
Yes
Number of Blades Stored
0
Grip Type
Plain
Blade Shape
Straight
Blade Tip
Standard
For Cutting Plastic
Yes
For Cutting Fabric
No
Blade Change Method
Quick-Change
Includes Pocket Clip
No
Replaceable Blade
Yes
Other Material Applications
Metal
For Cutting Cork
Yes
Blade Positions
1

Description

When you need to cut something, this Pacific Handy Cutter HC900 Box Cutter is the tool for the job. The fixed blade of this box cutter offers more control than an automatic or retractable blade. It has a standard handle made of aluminum with a silver finish. This utility knife has an overall length and width of 4 in. and 15/16 in., respectively. Its carbon steel blade can be used for general purpose cutting tasks such as opening boxes, stripping wire, etc. Whether you are working on light or heavy duty projects, the Pacific Handy Cutter HC900 Box Cutter will prove to be an invaluable asset around your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.