Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK

  • Mfr # N01000.025.0075

  • Zoro # G0345390


product price:  $8.45
/pk 100, $0.08/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01000.025.0075
Zoro #
G0345390
UPC #
190735971680
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Tensile Strength
120,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N01000.025.0075 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. Characterized by its hexagonal-shaped head, this screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Material: Constructed from steel, which is often associated with strength and durability.
  • Finish: Treated with a black oxide coating that may improve corrosion resistance and visual appeal.
  • Fastener Length: Measures 3/4 inch from under the head to the end of the screw, indicating how deep it can be inserted into a material for secure fastening.
  • Material Grade/Class: Classified as Grade 5, indicating its specific standard of strength, hardness, and resistance properties.
  • Tensile Strength: Features a tensile strength of 120,000 psi; this measurement can be used to assess potential compatibility with certain industrial applications.
  • Thread Direction & Size: Features right-hand thread direction (tightens clockwise) with a size of 1/4"-20 crucial for ensuring secure fastening in various industrial applications
  • Globally Sourced & Manufacturer Location: Sources include international manufacturers; final assembly occurs in the USA*, providing a variety of potential quality and price points.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.