1 gal. Red Oxide Primer Oil Primer

  • Mfr # K00020101-16

  • Zoro # G0345935


product price:  $52.39
/ea

Key Features

Size
1 gal
Finish
Flat
For Use With
Any Topcoat
Base Type
Oil
Resin Type
Alkyd Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00020101-16
Zoro #
G0345935
UPC #
075577023240
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
Red Oxide Primer
Finish
Flat
For Use With
Any Topcoat
Base Type
Oil
Resin Type
Alkyd Enamel
Exposure Conditions
Harsh Environments
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Steel
Paint Color Family
Reds
Paint and Primer Application Method
Brush, Spray
Coverage
457 sq ft/gal
Application Method
Brush, Spray
Dry Time Tack Free
3 hr
Application Temperature
50 Degrees to 120 Degrees F
Paint and Primer Sub Category
Primers
Paint Primer, Sealers & Rust Reformers Item
Primer
VOC Content
250 g/L
Net Weight
1 gal
Color Family
Reds
Dry Time
45 min
Dry Time Recoat
4 hr
Standards
VOC Compliant
Features
May be Welded Through with No Effect on the Welds Integrity
Dry Time to Recoat
4 hr
Maximum Application Temperature
120 Degrees F
Coverage Area
457 sq ft/gal
Surface Texture
Rough
Resistance Properties
Rust-Resistant
Compatible Surface Material
Steel
Sheen
Flat
Sub Brand
Weld Thru Primer
Use Location
Exterior, Interior
Coating Application
Weld Thru Primer
Minimum Application Temperature
50 Degrees F
Finish Texture
Smooth

Description

Primer, Coating Application Weld Thru Primer, Color Family Red, Compatible Surface Material Steel, Sheen Flat, Resin Type Modified Soya Oil Alkyd, Color Red, Container Size 1 gal, Coverage Area 457 sq ft/gal, Base Type Solvent, Dry Time 45 min, Use Location Exterior, Interior, Sub Brand Weld Thru Primer, Application Method Brush, Spray, Dry Time Tack Free 3 hr, Dry Time to Recoat 4 hr, Features May be Welded Through with No Effect on the Welds Integrity, Finish Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.