Pre-Rinse Assembly, 1.42 gpm, Spout

  • Mfr # B-0133-B

  • Zoro # G0346315


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Mounting Type (Faucet)
Wall
Faucet Type
Pre-Rinse Faucet
Number of Holes
2
Faucet Handle Type
Lever
Connection Size
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-0133-B
Zoro #
G0346315
UPC #
671262113168
Country of Origin
United States

Dimensions

Connection Size
1/2" NPT
Spout Length
14 1/16 in
Height
33-5/16"
Manufacturers Warranty Length
1 yr
Overall Width
12 5/8 in
Size
18"
Overall Height
33 3/8 in
Water Inlet Connection Size
1/2 in
Length (In.)
44"
Hose Length
44 in
Spout Height - Maximum
33 3/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
3 3/4 in

Details

Item
Pre Rinse Faucet
Mounting Type (Faucet)
Wall
Faucet Type
Pre-Rinse Faucet
Number of Holes
2
Faucet Handle Type
Lever
Flow Rate
1.15 gpm
Replacement Cartridge
4KPZ9
Number of Handles
2
Flow Outlet Type - Faucet
Spray
Connection
1/2" NPT
Includes
Wall Bracket
Faucet Spout Shape
Gooseneck Pull Out
Standards
AB1953, CSA, NSF 61
Mounting
Wall
Mounting Hole Center to Center
8"
CEC Compliant
CEC Compliant
Flow Outlet Type
Spray
Handle Type
Lever
Faucet Finish
Chrome
Faucet Operation
Manual
Flow Outlet Type (Faucet)
Spray
Mounting Type - Faucet
Wall
Valve Type
Eterna
Body Material
Brass
Finish
Chrome
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Replacement Cartridge Mfr. Model Number
002711-40
Faucet Activation
Manual
Material
Brass
Application
Commercial
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Material of Construction
Chrome Plated Brass
ADA Compliance
Not ADA Compliant
Handle Material
Metal
Type
Compression
Outlet Type
Spray Valve
Operation Method
Manual
Number of Mounting Holes
2
CEC Compliance
CEC Compliant
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Type
Spray
Legend Style
Color
Spout Style
Pull-Down
Temperature - Minimum
40 Degrees F
For Location
Kitchen
Product Type
Faucet
Temperature - Maximum
140 Degrees F
Warranty
1 yr
Flow Rate - Maximum
1.42 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Spout Reach
14 1/16 in
Pressure - Maximum
125 psi
Inlet Connection Gender
Female
Compatible Cartridge Manufacturer Part Number
002711-40
Inlet Connection Type
NPT
Power Source
Manual
Temperature Control
Adjustable Temperature
Water Supply Type
Hot and Cold Lines
Ligature Resistance
Not Ligature-Resistant

Description

Item Pre Rinse Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.