Inset, 6.9 L
Mfr # 78194
Zoro # G0346507
product price:Â $46.95
/eaKey Features
Capacity
7.25 qt
Pan Size
Round
Fits Opening
10 1/2 in
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78194
Zoro #
G0346507
UPC #
029419706280
Country of Origin
United States
Dimensions
Pan Size
Round
Inside Diameter
10 5/8 in
Overall Height
5 5/8 in
Details
Item
Inset
Capacity
7.25 qt
Fits Opening
10 1/2 in
Color
Silver
Material
Stainless Steel
Product Type
Inset
NSF Certified
Yes
Oven Safe
No
Dishwasher Safe
No
Freezer Safe
No
Description
Inset, Product Type Inset, Capacity 7.25 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 10 5/8 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 5 5/8 in, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.