This item is Discontinued.

Krylon Spray Paint, Water, Epoxy, Beiges, Almond K09955000

Spray Paint, Water, Epoxy, Beiges, Almond (Discontinued)

  • Mfr # K09955000
  • Zoro # G0347719
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K09955000
Zoro #
G0347719
UPC #
-
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Net Weight
9 oz
Base Type
Solvent
Spray Paints Item
Spray Paint
Application Temperature
50 to 85 Degrees F

Description

Spray Paint, Base Type Solvent, Net Weight 9 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.