This item is Discontinued.

Krylon Spray Paint, Green, 6 oz. K03150

Spray Paint, Green, 6 oz. (Discontinued)

  • Mfr # K03150
  • Zoro # G0347746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K03150
Zoro #
G0347746
UPC #
724504031505
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Color
Green
Net Weight
6 oz.
Dry Time
15 min.
Base Type
Solvent
Color Family
Greens
Application Temperature
50 to 85 Degrees F
Paint Sub-Brand
Glow-In-The Dark
Dry Time Tack Free
1 hr.
Spray Paints Item
Spray Paint

Description

Spray Paint, Color Family Greens, Color Green, Base Type Solvent, Dry Time 15 min, Dry Time Tack Free 1 hr, Net Weight 6 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.