Zoro Homepage
This item is Discontinued.
Nylatron Nsm Gray Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. 2XPP7

Gray Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (Discontinued)

  • Mfr # 2XPP7
  • Zoro # G0349151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPP7
Zoro #
G0349151
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2-1/2"
Length
1 ft.
Diameter Tolerance
+0.015/-0.000"
Length Tolerance
+0.125/-0.000"

Details

Material
Cast Nylon 6
Type
Solid Lubricant Filled
Color
Gray
Tensile Strength (PSI)
12000
Item
Rod Stock
Min. Temp. (F)
32
Max. Temp. (F)
200

Description

Rod Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.