Zoro Homepage
This item is Discontinued.
H&C 1 gal. Concrete Dustproofer Floor Sealer, Gloss Finish, Sandstone, Solvent Base 30.101204-16

1 gal. Concrete Dustproofer Floor Sealer, Gloss Finish, Sandstone, Solvent Base (Discontinued)

  • Mfr # 30.101204-16
  • Zoro # G0349889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30.101204-16
Zoro #
G0349889
UPC #
035777533468
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Concrete Dustproofer Floor Sealer
Color
Sandstone
Finish
Gloss
Exposure Conditions
Exterior
Resin Type
Silicone
Base Type
Solvent
Application Method
Brush, Roller, Spray, HVLP
VOC Content
247g/l
Dry Time Recoat
12 hr
Dry Time Tack Free
15 min
Surface
Concrete, Block , Stucco, Masonry
Features
Low Film, Resists Oil, Resists Hot
Dry Time - Light Traffic
12 hr
Dry Time
72 to 96 hr
Coverage
200 to 250 sq ft/gal
Application Temperature
50 to 90 Degrees F

Description

Concrete Dustproofer Floor Sealer, Solvent Base Type, Silicone Resin Type, VOC Content 247g/l, Size 1 gal, Color Sandstone, Gloss Finish, Coverage 200 to 250 sq ft/gal, Dry Time Tack Free 15 min, Dry Time - Light Traffic 12 hr, Dry Time 72 to 96 hr, Dry Time Recoat 12 hr, Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, HVLP, Concrete, Block , Stucco, Masonry, Exposure Conditions Exterior, Low Film, Resists Oil, Resists Hot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.