Interior/Exterior Paint, High Gloss, Alkyd Base, White, 1 gal

  • Mfr # K00787250-16

  • Zoro # G0350126


product price:  $51.95
/ea

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Whites
Finish
High Gloss
Size
1 gal
Paint Sub-Brand
Krylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K00787250-16
Zoro #
G0350126
UPC #
075577024087
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Whites
Finish
High Gloss
Paint Sub-Brand
Krylon
Paint Base Type
Alkyd
Color
White
Coverage
465 to 310 sq ft/gal
VOC Content
594 g/L
Dry Time
10 to 15 min
Dry Time Recoat
30 min
Standards
EPA Compliant, VOC Compliant
Paint and Primer Sub Category
Enamels
Application Method
Airless Spray, Conventional Spray, Electrostatic Spray, HVLP Spray
Resin Type
Alkyd Enamel
Cure Time
5 minute - 20 minute
Activator, Base, Paint or Primer
Paint
Resistance Properties
Chemical-Resistant
System Series
Tough Coat Quik-Dry
Surface Texture
Smooth
Sub Brand
Tough Coat Quik-Dry
Sheen
High-Gloss
Container Type
Metal Can
Number of Components
1 - Step System
Surface Material
Aluminum, Iron, Metal, Steel
Coverage Area
310 sq ft/gal - 465 sq ft/gal
Coating Application
Fast Dry, Light to Medium Industrial
Use Location
Exterior, Interior
Base Type
Solvent

Description

Enamel Paint, For Use On Surface Material Iron, Metal, Steel, Paint Base Type Alkyd, Paint Color Family Whites, White Base, Finish High Gloss, Size 1 gal., Coverage 465 to 310 sq. ft./gal., VOC Content 565g/L, Dry Time Recoat 30 min., Dry Time 10-15 min., Application Method Spray, Airless Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.