1/4" FNPT x MNPT Brass Ball Valve Inline

  • Mfr # G-MBB-25

  • Zoro # G0352077


product price:  $5.99
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-MBB-25
Zoro #
G0352077
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
4.16 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Seat Material
PTFE
Temp. Range
0 Degrees to 350 Degrees F
Max. Pressure
600 PSI CWP
Stem Material
Brass
Ball Valve Product Group
Manual
Standards
ANSI B1.20.3
Body Material
Brass
Handle Type
Lever
Stem Type
Blowout Resistant
Handle Material
Chrome-Plated Carbon Steel
Seal Material
PTFE
Vented Ball Valve
Non-Vented
Color - Valve Handle
Blue
Connection Gender - Side 1
Male
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Operating Temperature - Maximum
350 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 1
NPT
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
150 PSI WSP
Coefficient of Volume (Cv)
8.23
Handle - Locking
Non-Locking

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.