Heat Gun, Corded Powered, 120V AC, 3 Stage Temp. Setting, 1,400 W Watt, Pistol-Grip Handle

  • Mfr # HL1820S

  • Zoro # G0353348


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
3 Stage
Temperature Range
120 Degrees to 1,100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL1820S
Zoro #
G0353348
UPC #
018139375203
Country of Origin
Romania

Dimensions

Overall Width
3 1/4 in
Overall Length
10 in
Cord Length
6 ft
Overall Height
7 7/8 in
Nozzle Outside Diameter
1 5/16 in

Details

Item
Heat Gun
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
3 Stage
Temperature Range
120 Degrees to 1,100 Degrees F
Air Volume
4 cfm
Watts
1,400 W
Heat Gun Handle Style
Pistol-Grip
Temp. Lock
No
Heat Control Switch
Slide
Heating Element Material
Ceramic
Corded/Banded
Corded
Application
General Purpose
Brushless Motor
No
Stand Included
No
Corded/Cordless
Corded
Case Included
No
Switch Type
Slide
LCD Display
No
Amps AC
11.7 A
Standards
cULus, ISO 14001:2015, ISO 9001:2015, ROHS Compliant
Maximum Temperature
1,100 Degrees F
Minimum Temperature
120 Degrees F
Minimum Air Flow
4 cfm
Nozzles Included
Not Included
Current
12 A
Maximum Air Flow
13 cfm
Number of Air Flow Settings
3
Tool Weight
1.8 lb
Tool Type
Heat Gun
Plug Type
Two-Prong
Features
Ergonomically Shaped Handle with Soft Inlay Ensures Optimum Handling, Integrated Thermal Cut-Out Prevents Over Heating
Temperature Settings
Variable
Kit Contents
(1) Bare Tool
Number of Temperature Settings
3
Surface Temperature Control
No
Series
HL
Temperature Lock
No

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,100 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1,100 Degrees F, LCD Display No, Current 12 A, Kit Contents (1) Bare Tool, Tool Brand Steinel, Air Volume 4 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.