Heat Gun, Corded Powered, 120V AC, Variable Temp. Setting, 1,500 W Watt, Pistol-Grip Handle

  • Mfr # HL1920E

  • Zoro # G0353363


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Variable
Temperature Range
120 Degrees to 1,100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL1920E
Zoro #
G0353363
UPC #
018139375302
Country of Origin
Romania

Dimensions

Overall Width
3 1/4 in
Overall Height
7 7/8 in
Cord Length
6 ft
Overall Length
10 in
Nozzle Outside Diameter
1 5/16 in

Details

Item
Heat Gun
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Variable
Temperature Range
120 Degrees to 1,100 Degrees F
Air Volume
4 cfm
Watts
1,500 W
Heat Gun Handle Style
Pistol-Grip
Corded/Cordless
Corded
Application
Bending and Forming Plastics, Curing Resins, Desoldering, Drying Filler, Heating Temp Sensitive Materials, Shrink Tubing, Soldering
Temp. Lock
No
Heat Control Switch
Turn Dial
Brushless Motor
No
Amps AC
12.5 A
LCD Display
No
Corded/Banded
Corded
Case Included
No
Heating Element Material
Ceramic
Switch Type
Slide
Stand Included
No
Standards
cULus, ISO 14001:2015, ISO 9001:2015, ROHS Compliant
Maximum Air Flow
13 cfm
Minimum Air Flow
4 cfm
Temperature Settings
Variable
Tool Type
Heat Gun
Minimum Temperature
120 Degrees F
Maximum Temperature
1,100 Degrees F
Series
HL
Plug Type
Two-Prong
Features
150 Degrees F and Airflow Control in Three Stages, 500 Watts of Power, Infinitely Variable Temperature Adjustment From 120 to 1
Surface Temperature Control
No
Kit Contents
(1) Bare Tool
Temperature Lock
No
Number of Air Flow Settings
3
Current
13.2 A
Nozzles Included
Not Included
Tool Weight
1.9 lb

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,100 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1,100 Degrees F, LCD Display No, Current 13.2 A, Kit Contents (1) Bare Tool, Tool Brand Steinel, Air Volume 4 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.