Masking Tape, 1/4 in W x 60 yd L, 5.5 mil Thick, Green, Rubber Adhesive, 144 PK

  • Mfr # TC602-Light Green

  • Zoro # G0354343


product price:  $138.99
/pk 144, $0.97/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
60 yd
Tape Width
1/4 in
Tape Adhesive
Rubber
Tape Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC602-Light Green
Zoro #
G0354343
UPC #
888519381168
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1/4 in
Tape Thickness
5.5 mil
Tape Core Diameter
3 in
Metric Tape Length
55 m
Imperial Tape Width
0.3 in
Imperial Tape Length
60 yd
Metric Tape Width
6.4 mm

Details

Item
Masking Tape
Tape Color
Green
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Tape Adhesive Strength
45 oz/in
Series
TC602
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
130 Degrees F
Standards
PPP T-42C, Type 1, US Spec. AA 883-B, Type 1
Tape Shape
Continuous Roll
Clean Removal Time
Not Rated
Tape Backing Material
Crepe Paper
Duct Tape Adhesive
Rubber
Tape Tensile Strength
18 lb/in
Number of Adhesive Sides
1
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Brand and Series
GRAINGER APPROVED TC602
Temperature Range
Up to 130 Degrees F
Tape Type
General Purpose Tape
Tape Adhesive Format
Single-Sided
Tape Brand
Approved Vendor
Adhesion to Steel
45 oz/in
Tape Backing Construction
Paper
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Maximum Tape Performance Temperature
130 Degrees F
Environment
Indoor

Description

Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/4 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.