Duct Tape, Black, 33 yd L, 1 in W, PK24

  • Mfr # TC600-Black

  • Zoro # G0354827


product price:  $181.99
/pk 24, $7.58/ea
Free Shipping & Returns

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
33 yd
Imperial Tape Width
15/16 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC600-Black
Zoro #
G0354827
UPC #
888519381977
Country of Origin
United States

Dimensions

Imperial Tape Length
33 yd
Imperial Tape Width
15/16 in
Metric Tape Length
30.5 m
Metric Tape Width
24 mm
Duct Tape Thickness
9.0 mil
Duct Tape Length
100 ft
Duct Tape Width
24 mm
Tape Thickness
9 mil
Diameter
3.14 in

Details

Item
Duct Tape
Tape Color Family
Black
Tape Color
Black
Material
Polyethylene Coated Cloth
Tensile Strength
22 lb-in
Duct Tape Adhesive
Rubber
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
TC600
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Performance Temp.
50 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Standards
ASTM, PSTC
Adhesion Strength
50 oz/in
Tape Tensile Strength
22 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Specifications Met
ASTM, PSTC
Tape Sub-Type
General Purpose Duct Tape
Maximum Tape Performance Temperature
200 Degrees F
Tape Backing Construction
Cloth
Tape Brand
Approved Vendor
Brand and Series
TapeCase TC600
Product Form
Continuous Roll
Minimum Tape Performance Temperature
50 Degrees F
Tape Adhesive Format
Single-Sided
Temperature Range
50 Degrees to 200 Degrees F
Environment
Indoor Only
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Adhesion to Steel
50 oz/in
Duty Rating
Standard Duty
Tape Type
Duct & Repair Tape

Description

Adhesion to Steel 50 oz/in, Tape Brand Approved Vendor, Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 33 yd, Imperial Tape Width 1 in, Continuous Roll, Series TC600, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 30.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.