Vehicle Detection Mat, 24" L, 5" W, 7/8" Thick, Vinyl Molded to Steel Base (Discontinued)
- Mfr # N-240-TC
- Zoro # G0354846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N-240-TC
Zoro #
G0354846
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
7/8 in
Length
24 in
Width
5 in
Length (Straight Wireway)
24 in
Details
Item
Vehicle Detection Mat
Termination
2 ft Cable with Bare Wires
Material
Vinyl Molded to Steel Base
Color
Black
Contact Form
SPST, 2 Wire
AC Contact Rating
100W @ 24V
Actuating Force
10 to 15 lb
DC Contact Rating
100W @ 24V
Description
Vehicle Detection Mat, 2 ft Cable with Bare Wires, Length 24 in, Width 5 in, Thickness 7/8 in, Actuating Force 10 to 15 lb, Material Vinyl Molded to Steel Base, Black, Contact Form SPST, 2 Wire, AC Contact Rating 100W @ 24V, DC Contact Rating 100W @ 24V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.